Learn More
Invitrogen™ DynaMag™-5 Magnet
The DynaMag-5 Magnet accommodates tubes from 11–16 mm in diameter (e.g., flow cytometry tubes and most blood collection tubes), with an optimal working volume of 1–5 mL.
Supplier: Invitrogen™ 12303D
Description
The DynaMag-5 Magnet accommodates tubes from 11–16 mm in diameter (e.g., flow cytometry tubes and most blood collection tubes), with an optimal working volume of 1–5 mL. The magnet holds 8 tubes and is compatible with all Dynabeads (1–4.5 μm in diameter). When performing cell separation using Dynabeads, a DynaMag magnet is required. Different magnets are optimized for different working volumes and tube sizes.
- DynaMag-5 magnet contains highest magnetic material and separates any Dynabeads quickly, efficiently and consistently
- DynaMag-5 magnet is small, easy to handle and helps ensure efficient separation of up to 8 cell samples simultaneously
- Included SampleRack has numbered positions (1 to 8) for easy control of your samples and a design that ensures good sample visibility when placed on the magnet base
- Flexible clips that hold tubes in place allow magnet to accommodate many different tube sizes
- SampleRack is separate unit that can be taken off magnet base to facilitate vortexing, washing or resuspension
- Additional SampleRacks available separately
DynaMag-5 magnet should not be used with standard 15 mL tubes. For 15 mL tube use DynaMag-15 magnet.
Order Info
Shipping Condition: Room Temperature
Specifications
| 1 to 5 mL | |
| Store at room temperature | |
| Room Temperature | |
| 8 samples |
| Magnet | |
| 12301D, 12302D | |
| DynaMag |
For Research Use Only. Not for use in diagnostic procedures.