missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dynamic Diagnostics Side-Loading Stainless Steel Glove Dispenser
Side-loading dispenser helps keep gloves nearby, with individual slots for quick replacement of empty glove boxes. Dispensers can be mounted either vertically or horizontally with the included wall-mounting hardware.
$579.67 - $579.67
Specifications
| Product Type | Glove Box Holder |
|---|---|
| Color | Silver |
| Holds | Disposable Glove Boxes |
| Material | Stainless Steel |
| Mounting | Keyhole Slots |
Includes: Mounting hardware
| Catalog Number | Mfr. No. | Capacity | No. of Compartments | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | No. of Compartments | Price | Quantity | ||||
22-899-022
|
Dynamic Diagnostics
300014 |
3 Boxes | 3 |
Each for $579.67
|
|
||||
Description
- Open-front, stainless steel construction makes it easy to determine available stock
- Individual glove box slots simplify the process of replacing empty boxes
- Dispensers can be mounted to the wall either vertically or horizontally
- Mounting hardware is included
Specifications
| Glove Box Holder | |
| Disposable Glove Boxes | |
| Keyhole Slots | |
| Mounting hardware |
| Silver | |
| Stainless Steel | |
| Side Loading |