missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ E-A-R™ One Touch™ Ear Plugs Dispenser Refill
Convenient refill container for One Touch™ dispenser 391-0000. Uncorded foam ear plugs offer a soft, low-pressure solution for comfortable wear.
Supplier: 3M™ 7000052750
Description
- One gentle turn dispenses uncorded foam ear plugs one at a time
- Regular size fits most ear canals
- Shaped, self-adjusting foam provides a comfortable, low-pressure seal
- Soft foam ear plugs are easy to roll down and insert
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
| Yes | |
| Regular | |
| Yes | |
| Dispenser refill | |
| Foam | |
| 33 dB | |
| Bullet | |
| Single-use |
| Class AL | |
| Automotive, Construction, Food and Beverage Manufacturing, General Manufacturing, Marine, Sub Applications, Military Maintenance, Repair and Operation (MRO), Mining, Oil & Gas, Pharmaceutical, Transportation | |
| 391-1010 | |
| 500 Pairs/Dispenser | |
| Yellow, red flame graphic | |
| Uncorded | |
| Yellow Neon Blasts™ ear plugs | |
| No |