missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SiliCycle™ E-PAK™ Cartridges, SiliaMetS™ Thiol
E-PAK™ Cartridges, SiliaMetS™ Thiol (Si-Thiol) is our most versatile and robust metal scavenger for a variety of metals under a wide range of conditions conveniently packaged in a cartridge. E-PAK™ lab cartridges are generally used for processing samples of 50 mL or more.
$635.68 - $30834.47
Specifications
Type | Lab Scale E-PAK Cartridge |
---|---|
For Use With (Application) | Lower residual metal concentration in Ag, Hg, Os, Pd, Ru |
Color | White to yellow |
pH | 2 to 9 |
Particle Size | 40 to 63 μm |
Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Quantity | Price | Quantity | ||||
01182101
|
SiliCycle™
LSR51030B51 |
1 x 5 cm | 1 Pk. |
Each for $635.68
|
|
||||
01182107
|
SiliCycle™
LSR51030B513 |
1 x 5 cm | 3 Pk. |
Each for $1,846.34
|
|
||||
01182108
|
SiliCycle™
LSR51030B515 |
1 x 5 cm | 5 Pk. |
Each for $2,999.89
|
|
||||
01182106
|
SiliCycle™
LSR51030B5110 |
1 x 5 cm | 10 Pk. |
Each for $5,678.34
|
|
||||
01182102
|
SiliCycle™
LSR51030B510 |
10 x 5 cm | 1 Pk. |
Each for $1,596.37
|
|
||||
01182104
|
SiliCycle™
LSR51030B5103 |
10 x 5 cm | 3 Pk. |
Each for $4,664.08
|
|
||||
01182105
|
SiliCycle™
LSR51030B5105 |
10 x 5 cm | 5 Pk. |
Each for $7,574.68
|
|
||||
01182103
|
SiliCycle™
LSR51030B51010 |
10 x 5 cm | 10 Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01182109
|
SiliCycle™
LSR51030B525 |
25 x 5 cm | 1 Pk. |
Each for $3,432.03
|
|
||||
01182111
|
SiliCycle™
LSR51030B5253 |
25 x 5 cm | 3 Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01182112
|
SiliCycle™
LSR51030B5255 |
25 x 5 cm | 5 Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
01182110
|
SiliCycle™
LSR51030B52510 |
25 x 5 cm | 10 Pk. |
N/A
|
N/A | ||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Metals removed:- Best scavenger: Ag, Hg, Os, Pd, and Ru
- Good scavenger: Cu, Ir, Pb, Rh, Se, and Sn
- To facilitate the evaluations of small samples, we can provide loose media and lab scale cartridges on a custom basis.
- Testing with loose media can be done with samples as small as a few milliliters and is normally done in advance of cartridge testing to identify the formula with the highest capacity to remove contaminants with the least loss of product.
- E-PAK™ lab cartridges are generally used for processing samples of 50 mL or more.
- Testing has shown a good correlation between the performance of lab, pilot, and commercial size cartridges.
- Lab cartridges can be operated with a peristaltic pump or a small pressure vessel.
Specifications
Lab Scale E-PAK Cartridge | |
White to yellow | |
40 to 63 μm |
Lower residual metal concentration in Ag, Hg, Os, Pd, Ru | |
2 to 9 | |
Thiol |