missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Flammable Liquid Safety Storage Cabinet

Save time and money by keeping normally dangerous items on hand. With Eagle's Flammable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.

Supplier:  Eagle™ 1947X

 View more versions of this product

Catalog No. 17-156D


Explore available promotions

Description

Description

Save time and money by keeping normally dangerous items on hand. With Eagle's Flammable Liquid Safety Storage Cabinet, you can safely keep flammable liquids near work areas.

  • Top and bottom vents, with baffle and cap, fitted with 2 in. (5cm) pipe thread on sidewalls for outside venting
  • Double walls of 18-gauge steel provide 1.5 in. (3.8cm) air space
  • 2 in. (5cm) raised sill contains spills
  • Three-point key lock
  • Manually operated doors
  • Four adjustable leveling feet
  • Adjustable galvanized steel shelves supported by four brackets hold over 500 lb. (227kg) each Labeled “FLAMMABLE—KEEP FIRE AWAY”

Door Choices

  • Available with one or two hinged doors or with bifold door, hinged left, with piano hinge in the middle (2, 4, 12, and 16 gal. units have one door)

Order Info

Extra shelves available; call your Fisher Safety Customer Service Representative for ordering information.

Certifications

Cabinets 17-156A, B, C, and D are FM approved.

Compliance

Meet OSHA and NFPA Code 30 requirements.

Specifications

Specifications

101.6 cm
65 in.
Grounding attachments (top and bottom vents, with baffle and cap, fitted with 2 in. pipe thread on sidewalls), three-point key lock on doors, 5cm raised, leakproof door sill contains spills and four leveling feet, flammable-keep fire away label
136.9 kg
15 in.
46 cm
45 gal.
40 in.
104.14 cm
Flammables
109 cm
165.1 cm
2
38 cm
Steel
18 x 43 x 65 in. (46 x 109 x 165.1 cm)
18 in.
15 x 40 x 41 in. (38 x 101.6 x 104.14 cm)
302 lb.
2
41 in.
Floor Model Storage Cabinet
43 in.
Yellow
Manual-close
FM, NFPA, OSHA
Videos
SDS
Documents

Documents

Promotions

Promotions