missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Flammables Wall-Mount Cabinet

Eagle Flammables Wall-Mount Cabinet allows you to store flammables conveniently at eye level or over work areas.

Supplier:  Eagle™ 1976

 View more versions of this product

Catalog No. 19-038-434


Explore available promotions

Includes: Three adjustable shelves

Description

Description

  • Only 12 in. (30cm) deep to save space
  • Doors feature continuous piano hinges, and handle has a three-point keyed lock
  • Sides, top, bottom, and doors are double-walled with a 1.5 in. (3.8cm) air space between walls
  • Both vents, with 2 in. (5cm) threaded fittings, have fire baffle and cap
  • Double-wall 18-gauge steel construction with yellow high-gloss powder finish with red warning and grounding attachment
  • Each adjustable shelf supported by four brackets; holds 350 lb. (158kg)
  • 2 in. (5cm) raised sill keeps inside spills contained

Order Info

Capacity: 24 gal. (91L). Exterior dimensions: 12L x 43W x 44 in. H (30 x 109 x 112cm).

Compliance

Meet OSHA and NFPA Code 30 specifications. 19-038-432 meets UFC 79.

Specifications

Specifications

101.6 cm
44 in.
One adjustable shelve, grounding attachments, three point key-lock on doors, 5.1cm raised, leakproof door sills and four leveling feet, recessed kickplate, doors with continuous piano type hinge
97.06 kg
9 in.
30 cm
24 gal.
40 in.
104.14 cm
Flammables
109 cm
112 cm
2
22.86 cm
Steel
12 x 43 x 44 in. (30 x 109 x 112 cm)
12 in.
9 x 40 x 41 in. (22.86 x 101.6 x 104.14 cm)
214 lb.
3
41 in.
Wall mount storage cabinet
43 in.
Yellow
Manual-close
OSHA, NFPA
Videos
SDS
Documents

Documents

Promotions

Promotions