missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eagle™ Modular Quik-Assembly™ Cabinets
Ideal for lab or industrial settings
$663.20 - $2,919.56
Catalog Number | Mfr. No. | Load Bearing Capacity | No. of Shelves | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Load Bearing Capacity | No. of Shelves | Price | Quantity | ||||
19-999-000
|
Eagle™
M04CRA |
4 gal. (15.1 L) | 2 |
N/A
|
|
||||
19-999-001
|
Eagle™
M12CRA |
12 gal. (45.4 L) | 2 |
N/A
|
|
||||
19-999-002
|
Eagle™
M24CRA |
24 gal. (90.8 L) | 4 |
N/A
|
|
||||
19-999-003
|
Eagle™
M48CRA |
48 gal. (181.7 L) | 8 |
N/A
|
|
||||
Description
- Assembles in minutes, no tools required
- Lockable door can open to 180°
- Doors can be assembled to open to left or right
- Adjustable shelves
- Sealed internal containment sump
- Two 5.8cm (2 in.) poly vents with caps
- 'Caution corrosives' labels included
Specifications
Blue | |
HDPE | |
Cabinet | |
Locking |