missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Nonmetallic Safety Cans

High-density polyethylene safety cans help reduce danger of explosion from ignition of flammable liquid vapors

Supplier:  Eagle™ P712

 View more versions of this product

Catalog No. 17-987-405B


Explore available promotions

Description

Description

Cans are rust-, corrosion-, and impact-resistant. All metal fittings and flame arresters are stainless steel. Use red cans for flammables; white cans for acids and corrosives.

Type I Safety Cans

  • Feature a single spout with self-closing cap, pressure-relief vent, and flame arrester
  • 2 qt. (2L) and 1 gal. (3.8L) sizes are oval in shape; larger sizes are round
  • Available in red or white

Safety Plunger Cans
  • For dispensing and cleaning of flammable fluids
  • Press lightly on spring-mounted plunger to dispense measured amount of liquid for dampening swab, sponge, or cloth
  • Red only

Certifications

FM approved.

Compliance

Meet OSHA requirements.

Specifications

Specifications

Plunger Can
Rust and Corrosion Resistant
2 L
For use in scientific, industrial and hospital laboratories
Flame Arrester
16.5 cm
11 in.
3 lb.
FM, OSHA
0.52 gal.
Red
Polyethylene
6.5 in.
28 in.
27.9 mm
1.3 Kg
Videos
SDS
Documents

Documents

Promotions

Promotions