missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eagle™ Spill-Control Drum Funnel
Spout fits into any 2 in. (5.1cm) NPT bung
$103.20 - $105.84
Specifications
Certifications/Compliance | U.S. EPA 40CFR265.173 |
---|---|
Capacity (Metric) | 19 L |
Color | Yellow |
For Use With (Application) | Spill Control |
For Use With (Equipment) | 55 and 30 gal. tight-head drums, 5 gal. pails |
Description
Polyethylene funnel fits 55 gal. (208L) and 30 gal. (114L) tight-head drums; also fit most 5 gal. (19L) pails.
- High sidewall holds 5 gal. (19L) of liquid
- Available with or without brass screen
- Optional funnel cover (cat. no. 18884B) keeps out dirt and contaminants
Brass screen is not a flame arrester.
Order Info
Funnels measure 18 O.D. x 6 in. H (46 x 15cm).
Compliance
Supports compliance with U.S. EPA 40CFR265.173.
Specifications
U.S. EPA 40CFR265.173 | |
Yellow | |
55 and 30 gal. tight-head drums, 5 gal. pails | |
Ea. | |
460 mm |
19 L | |
Spill Control | |
HDPE | |
127 mm |