missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eagle™ Metal Acid and Corrosive Safety Cabinet Add-on w/Optional Shelf
Extend the surface of your Eagle Metal Acid and Corrosive Safety Cabinet. Choice includes model with an optional shelf to add even more room to your work environment.
Supplier: Eagle™ ADDCRA
Alert:
Not recommended for use with hydrochloric, nitric or sulfuric acid.
Description
- 15 gallon, 18 gauge steel cabinet includes two vents (each have 2 in. threaded fittings and fire baffle and cap)
- Blue high gloss, corrosion-resistant powder finish on all internal and external surfaces
- Warning labels
- Grounding attachment
- 3-point latch system
- 2 in. raised, leakproof door sill
Specifications
101.6 cm | |
22.25 in. | |
Steel | |
65.7 kg | |
15 in. | |
45.7 cm | |
15 gal. | |
40 in. | |
48.89 cm | |
Flammables | |
58.4 cm | |
57 cm | |
1 |
38 cm | |
Epoxy | |
HDPE shelves and bottom trays with small spills | |
18 in. | |
15 x 40 x 19.25 in. (38 x 101.6 x 48.89 cm) | |
145 lb. | |
1 | |
19.25 in. | |
Storage Cabinet | |
23 in. | |
Blue | |
Manual-close | |
FM, NFPA, OSHA |