missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Stainless-Steel Safety Cans

The Eagle Stainless-Steel Safety Can is ideal for storage of high-purity liquids and flammables that do not corrode metal

Supplier:  Eagle™ EGL1323

 View more versions of this product

Catalog No. 04-664-30


Explore available promotions

Description

Description

Stainless-steel mesh flame arrester dissipates heat and flame, preventing ignition of flammable vapors.

 

  • Dent and puncture resistant
  • Guard cap protects spout and prevents spills if can is dropped
  • Convenient, free-swinging safe handle facilitates carrying and pouring
  • Shock rim protects bottom from abrasion wear and also acts as grip when pouring
  • One electrically welded top-to-bottom seam reduces the possibility of leaks if the can is bumped or dropped

 

Disposal Cans

  • For intermediate storage of flammable liquid wastes
  • Large 4 in. diameter (10.2cm) spout with lock-open cap facilitates filling and emptying
  • Automatic pressure release opens cap assembly to prevent dangerous buildup of vapors
Safety Cans
  • Heavy-duty protection for temporary storage of flammable liquids
  • Choose standard round or space-saving oblong design
Bottom-Faucet Safety Can
Convenient self-closing bottom faucet enables safe dispensing of flammable liquids into smaller containers from a workbench or elevated shelf

 

Certifications

UL listed, FM approved.

Compliance

Meet OSHA requirements.

Specifications

Specifications

Round Disposal Can
Electric Seam Weld
9.5 L
For intermediate storage of flammable liquid wastes
Mesh flame arrester, guard cap, electrically-welded seam
285 mm
3.6 Kg
FM
2.5 gal.
Stainless Steel
Stainless Steel
11.25 in.
8 lb.
Videos
SDS
Documents

Documents

Promotions

Promotions