missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Easyplate™ Petri Dish Racks
Color-coded racks optimize sample organization and identification.
Description
Color-coded racks optimize sample organization and identification.
- Increase workspace and efficiently transport large quantity of Petri dishes
- Available in 4 colors and two sizes; the 24.1cm (9.5 in.) high size holds forty-eight 100mm Petri dishes, and the 36.8cm (14.5 in.) high size holds eighty-four 100mm Petri dishes
- Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
- Side labels provide space for critical sample identification
- Lightweight, chemical resistant polycarbonate
- Autoclavable at 121°C (250°F)
Specifications
Petri Dish Rack | |
Blue | |
Polycarbonate | |
No | |
22.8 cm |
Autoclavable | |
Petri Dishes (48 x 100 mm) | |
48 | |
10cm Petri dishes |