missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
METTLER TOLEDO™ EasyPlus Easy Ox Titrator
Everything you need for automated redox titrations, including SO2 determination in wine, reducing sugars, peroxide values, vitamin C content, and much more.
Supplier: METTLER TOLEDO™ 30060042
Description
- EasyPlus Easy OX has everything you need for inflection-point Redox titrations
- This versatile titrator has a platinum ring redox-sensing electrode making it the ideal instrument to meet the needs of food, beverage, galvanic and even environmental analyses
Specifications
EasyPlus burette 20 mL (included) | |
0.2°C | |
Variable or fixed value | |
2 | |
BNC, USB A, USB B, Mini-DIN, RCA | |
Export via USB, USB Printer | |
4.3 inch, 480 x 272 pixel RGB | |
Detection of up to 3 | |
EM40-BNC Sensor Redox mV, EasyPlus burette 20 mL, EasyPlus tubing set instrument, EasyStir GT, EasyPlus titration head GT, EasyPlus drying tube, valve, bottle heads, insert set titration head GT, burette cover set | |
Touchscreen | |
PP GF30 | |
Easy Ox | |
0.5% RSD | |
±2000 mV | |
±0.1mV | |
None, Fixed, Variable | |
Low, Medium, High, Maximum | |
0 to 100°C | |
°C / °F | |
Normal, Fast, Cautious, Very cautious, User defined | |
Direct, back compensated, blank compensated | |
100 mL Beaker | |
220 x 170 x 350 mm | |
170 mm | |
220 mm | |
100 to 240 V ±10% |
0.1 | |
Yes | |
10 mL, 20 mL (Standard Delivery), or 50 mL | |
CE, CSA | |
Maximum number of samples in a series is 5. When choosing this option the mean value and RSD is calculated. | |
Easy Ox | |
EasyPlus Automated Titrator | |
Potentiometric | |
BNC, USB A, USB B, Mini-DIN, RCA | |
15 | |
Reduction and oxidation (redox) titrations | |
24 VDC / 1.25 A | |
Platinum ring (redox titrations) | |
Max. 80% at 31°C | |
0.1°C | |
User Defined | |
41 to 104°F | |
5 to 40°C | |
Yes | |
iTitrate | |
Yes | |
12 months | |
6.7 in. | |
8.66 in. | |
100 to 240 V ±10% 50/60Hz | |
50/60 Hz |