missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One EASYstrainer Cell Strainer, Small, for 1.5 to 15 mL Tubes
For fast and safe filtration of cell suspensions and primary cell isolates
$627.12 - $639.35
Specifications
Product Type | Cell Strainer |
---|---|
Sterility | Sterile |
For Use With (Equipment) | Tubes, 1.5 to 15 mL |
Catalog Number | Mfr. No. | Color | Mesh Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Mesh Size | Price | Quantity | ||||
07001105
|
Greiner Bio-One
542120 |
Red | 20 μm |
Case of 50 Each for $639.35
|
|
||||
07001106
|
Greiner Bio-One
542140 |
Green | 40 μm |
Case of 50 Each for $627.12
|
|
||||
07001108
|
Greiner Bio-One
542100 |
Yellow | 100 μm |
Case of 50 Each for $627.12
|
|
||||
Description
- Small diameter
- Single packed
- For tubes from 1.5 to 15 mL volume
- Handle and mantle surface for improved aseptic handling
- Venting slot for fast filtration, prevents liquid overspill
- Stackable for sequential filtration in one step
- Invertible upper part for recovery of retained cells
Specifications
Cell Strainer | |
Sterile | |
Tubes, 1.5 to 15 mL |