missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One EASYstrainer Cell Strainer, for 50 mL Tubes
For fast and safe filtration of cell suspensions and primary cell isolates
Supplier: Greiner Bio-One 542070
Description
- Fits all standard 50mL tubes
- Handle and mantle surface for improved aseptic handling
- Venting slot between tube and filter for fast filtration
- Three color-coded mesh sizes
- No liquid overspill
- Convenient blist
Specifications
Blue | |
Cell Strainer | |
Standard Tubes, 50 mL |
Fast and safe filtration of cell suspensions and primary cell isolates | |
Sterile | |
70 μm |