missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
ZING™ Enterprises Eco Fire Blanket - Tote Set
Over sized blanket is fire resistant and used to smother flames and cover injured victims.
Supplier: ZING™ Enterprises EPD7230
Description
ZING Eco Fire Blanket and Hanging Tote is made from 100% recycled materials. Over sized blanket is fire resistant and used to smother flames and cover injured victims. Blanket and Tote with hanging grommets is ideal for use in First Aid Stations, Disaster Kits, Plants, Offices, Schools, Fire Trucks, Police Cars, Utility Trucks, Ambulances and Rescue Vehicles. Sold as a set. The blanket size is 96 in.x60 in. and the complete kit size of 23 in.Hx23 in.Wx4 in.D
Specifications
Fire Blanket | |
Recycled Materials | |
Safety | |
23 in. |
Red | |
96 x 60 in. (23 x 4 in. in carrier bag) | |
1 Blanket and Holder with Corner Holes Mounting | |
4 in. |