missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Economy Standard Incubator, 19.8 L, Aluminum

Temperature Range: Ambient +3°C to 93°C

Supplier:  Customer Channels Group (Ccg) 10180

Catalog No. S50441A


Explore available promotions

Includes:
  • Nontoxic spirit thermometer
  • 6 ft. (1.8m) cord with plug

Description

Description

Welded double-wall construction is sturdily reinforced to withstand rugged environments. Interior is aluminum with an ivory powder-coated exterior finish.

  • Automatic thermocontrol
  • One adjustable and one fixed shelf
  • Full-length, piano-type hinge
  • Fiberglass insulation
  • Scratch-proof rubber feet
  • Positive door latch

Specifications:

  • Capacity: 0.7 cu. ft. (20L)
  • Exterior: 11L × 13W × 15 in.H (28 × 33 × 38cm)
  • Interior: 10D × 12W × 10 in.H (25.4 × 30.5 × 25.4cm)
  • 115VAC, 50/60Hz, 250w
  • Weight: 30 lb. (13.6kg)

Certifications

UL/CUL listed.

Specifications

Specifications

0.7 cu. ft.
Bimetal
Aluminum
Cold Rolled Steel
Ambient +3° to 93°C
Color Graphic Display
Fiberglass
10 in.
25.4 cm
11 in.
27.9 cm
UL, cUL
19.8 L
Medium pressure thermal
2
Standard Incubator
Non-toxic spirit thermometer, 6 ft. (1.8m) cord with plug
15 in.
38 cm
10 in.
25.4 cm
Videos
SDS
Documents

Documents

Promotions

Promotions