missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Neutec Group Inc.™ EDDY JET 2W Automatic Plater for Spiral Spreading
EDDY JET 2W Spiral Plating System is fully programmable spiral inoculation instrument that uses a unique gamma-Irradiated disposable micro-syringe, which eliminates cross-contamination and the need for a vacuum source or washing steps.
Supplier: Neutec Group Inc.™ 90003800
Description
- Includes 1000 syringes and 1000 sample cups
- No use of bleach
- Disposable syringes will prevent cross contamination
- No Down Time due to washing of the tip (disposable)
- Increases lab productivity by applying automation
- Innovative large touch screen with intuitive icon operation
- Ease of use and programming and creating pre-set protocols
- Reliable and robust design for years of operation
- Knowledgeable application support programs
- Bar Code, Network compatibility
- IUL Instruments leadership position backed by 30 years of experience and excellent reputation
- Max syringe volume: 100 μL
- Max flow rate: 50 μL/second
- Minimum step volume: < 0.1 μL
- Reproducibility: < 1%
- Printer Connection: Serial RS232 by IUL
Specifications
Includes 1000 syringes and 1000 sample cups | |
40.64 cm | |
32 cm | |
50.04 cm |
16 in. | |
12.6 in. | |
19.7 in. | |
120 W |