missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Ceramic-Centered Iron Wire Gauze
Eisco Iron Wire Gauze with Ceramic Center is high quality and extra strong for long-term use in the classroom laboratory.
$54.53 - $55.74
Specifications
Type | Wire Gauze |
---|---|
Includes | Ceramic center |
Quantity | 10 Pack |
Shape | Square |
Catalog Number | Mfr. No. | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Outer | Diameter (Metric) Outer | Price | Quantity | |||||
S95948
|
Eisco™
CH0525A |
4.9 in. | 12.5 cm |
Pack of 10 Each for $54.53
|
|
|||||
S95949
|
Eisco™
CH0525B |
5.9 in. | 15 cm |
Pack of 10 Each for $55.74
|
|
|||||
Description
- Squares of extra-strong quality
- Pack of 10
Specifications
Wire Gauze | |
Ceramic center | |
10 Pack | |
Square |