missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Crystal Lattice Models
Lattices represent classic crystal structures.
Supplier: Eisco™ CH0603A
Includes: Assembly instructions
Description
- Sodium Chloride: Connectors (54), black jacks (13) and red jacks (14)
- Graphite: Connectors (69), long black connectors (8), black jacks (45) and red jacks (12)
- Diamond: Connectors (84) and jacks (57)
Specifications
Sodium Chloride Model Kit | |
For assembling crystal skeletal structures | |
5 cm | |
7.08 in. | |
ABS Plastic | |
0.34 kg | |
15 cm |
7.08 x 5.9 x 1.96 in. (18 x 15 x 5 cm) | |
1.96 in. | |
Assembly instructions, connectors (54), black jacks (13) and red jacks (14) | |
18 cm | |
0.74 lb. | |
5.9 in. | |
Male, Female |