missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Crystal Lattice Models

Lattices represent classic crystal structures.

Supplier:  Eisco™ CH0603B

 View more versions of this product

Catalog No. S96544


Explore available promotions

Includes: Assembly instructions

Description

Description

  • Sodium Chloride: Connectors (54), black jacks (13) and red jacks (14)
  • Graphite: Connectors (69), long black connectors (8), black jacks (45) and red jacks (12)
  • Diamond: Connectors (84) and jacks (57)

Specifications

Specifications

Graphite Model Kit
For assembling crystal skeletal structures
4 cm
7.08 in.
ABS Plastic
0.3 kg
14 cm
7.08 x 5.51 x 1.57 in. (18 x 14 x 4 cm)
1.57 in.
Assembly instructions, connectors (69), long black connectors (8), black jacks (45) and red jacks (12)
18 cm
0.66 lb.
5.51 in.
Male, Female
Videos
SDS
Documents

Documents

Promotions

Promotions