missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Demonstration Electric Motor

The permanent magnetic field is provided by the removable bar magnet using this Demonstration Electric Motor.

Supplier:  Eisco™ PH1238

Catalog No. S07852


Explore available promotions

Description

Description

  • Form of DC electric motor having 2-pole armature wound with enamelled copper wire.
  • Disc-type commutator incorporated.
  • External connection to phosphor bronze bushes by means of pair of 4 mm sockets.
  • Operates on 6 to 8 VDC.
  • Dimensions (L x W x H): 5.5 x 5.5 x 7 in. (14 x 14 x 18 cm)
Specifications

Specifications

6/8 VDC
Electric Motor
5.5 in.
5.51 in.
7 in.
1.6 lb.
2-pole armature wound with enameled Copper wire, removable bar magnet, disc-type commutator, external connection to Phosphor Bronze bushes
5.5 x 5.51 x 7 in. (14 x 14 x 18 cm)
14 cm
14 cm
18 cm
0.71 kg
Videos
SDS
Documents

Documents

Promotions

Promotions