missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Pulley Demonstration Kit

Use the Pulley Demonstration Kit to investigate one of the six simple machines.

Supplier:  Eisco™ PLPSES

Catalog No. S02104


Explore available promotions

Includes:
  • Rail (14.3 in. [36.3cm])
  • Two aluminum rods Two clamp sliders Two boss heads Five slotted masses (three 50g, two 100g)
  • Weight holder
  • Pulley with rod
  • Pulley on hook
  • Instructions

Requires : NeuLog™ Force Logger Sensor (S98243-9ND)

Description

Description

Observe how pulleys can change the direction of an applied force, transmit rotational motion or carry out a mechanical advantage in either linear or rotational system of motion.

Kit enables students to study:

  • General properties of pulleys
  • Pulley systems

Specifications

Specifications

Pulley Demonstration Kit
Used to observe how pulleys can change the direction of an applied force, transmit rotational motion or carry out a mechanical advantage in either linear or rotational system of motion
1 to 2 Lab Groups
7 to Undergraduate
14.3 in. Rail, 2 Aluminum Rods, 2 Clamp Sliders, 2 Boss Heads, 5 Slotted Masses (3 x 50 G, 2 x 100 G), Weight Holder, Pulley with Rod, Pulley on Hook, Instructions
Videos
SDS
Documents

Documents

Promotions

Promotions