missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Test Tube Holder
Spring for closing jaws.
$11.38 - $11.38
Specifications
Product Type | Tube Holder |
---|---|
Array | 1 |
Autoclavable | Not Autoclavable |
Color | Brown |
Material | Wood |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Holds | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Holds | Price | Quantity | |||||
S99371
|
Eisco™
CH0726A |
7 x 7.4 x 0.39 in. (18 x 19 x 1cm) | Tubes (11 to 19 mm) |
N/A
|
|
|||||
Description
- Wooden
- 18 cm long holders accept tubes of 11 to 19 mm dia.
- 26 cm long holders accept tubes up to 30 mm dia.
Specifications
Tube Holder | |
Not Autoclavable | |
Wood | |
Horizontal | |
Yes, When Empty |
1 | |
Brown | |
1 | |
None | |
Non-sterile |