missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Wood Draining Rack
Drying and draining rack capable of holding any piece of glassware.
Supplier: Eisco™ CH0001C
Description
- Made of wood
- For 90 pieces of glassware
- Wall mountable
- 20 x 20 x 6 in. (50.8 x 50.8 x 15.2cm)
Specifications
Draining Rack | |
Autoclavable | |
Labware | |
78 | |
None | |
Non-sterile | |
13.97 cm | |
20 in. | |
8 lb. |
3 x 6, 5 x 12 | |
Brown | |
Wood | |
Square | |
Yes | |
Labwares | |
50.8 cm | |
50.8 cm | |
3.62 kg |