missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Electric Motor Demonstration
The Electric Motor Demonstration is a working model of the simplest form of DC electric motor.
Supplier: Eisco™ PH1237
Description
- Three armature: 2 pole, 3 pole, 4 pole
- Wound with enameled copper wire
- Permanent magnetic field provided by a removable bar magnet
- A disc-type commutator is incorporated
- External connection to the phosphor-bronze bushes is by means of a pair of 4 mm sockets
- Operates on 4.5 to 9 V DC
Specifications
Model | |
Copper (Wire) | |
2 Pole Armature, 3 Pole Armature, 4 Pole Armature |
4 to 14 | |
Modeling the Simplest Form of a DC Electric Motor | |
4.5 to 9 V DC |