missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Electrical Connecting Leads
Insulated, featuring an alligator style clamp on one end and a 4 mm plug on the other.
$4.74 - $17.53
Specifications
Material | Wire, Plastic, Metal |
---|---|
Product Type | Insulated Connecting Leads |
For Use With (Application) | Electrical circuits |
Quantity | 1 |
Catalog Number | Mfr. No. | Length (Metric) | Product Type | Description | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Product Type | Description | Price | Quantity | |||
S40933
|
Eisco™
PH1054A |
300 mm | Insulated Connecting Leads | Black |
Pack for $4.74
|
|
|||
S40934
|
Eisco™
PH1054B |
300 mm | Insulated Connecting Leads | Red |
Pack for $4.74
|
|
|||
S40935
|
Eisco™
PH1055E |
1000 mm | Insulated Connecting Leads | Black |
Pack for $17.53
|
|
|||
S40937
|
Eisco™
PH1055F |
1000 mm | Insulated Connecting Leads | Red |
Each for $17.53
|
|
|||
Description
Warranty
1 year limited manufacturer warranty
Specifications
Wire, Plastic, Metal | |
Insulated Connecting Leads | |
Electrical circuits | |
1 |