missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ SHM-200 Series Multiposition Extraction Heater/Stirrer
SHM-200 Series Multiposition Extraction Heater/Stirrer allows liquids with different boiling points to be heated and/or stirred next to each other.
$5,658.70 - $9,656.11
Specifications
Certifications/Compliance | CE |
---|---|
Controller Type | Analog |
Controller | Integrated |
For Use With | Round Bottom Flasks |
Includes | Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord. |
Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Well Count | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Well Count | Price | Quantity | |||
13-311-329
|
Cole-Parmer™
0307612 |
115 V | 3 |
N/A
|
|
||||
361042365
|
Cole-Parmer™
0307618DUP |
115 V | 3 |
N/A
|
|
||||
13-311-335
|
Cole-Parmer™
0307621 |
115 V | 3 |
N/A
|
|
||||
13-311-345
|
Cole-Parmer™
0307636 |
115 V | 6 |
N/A
|
|
||||
09-682-131
|
Cole-Parmer™
0307642 |
500 mL | 115 V | 6 |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-311-351
|
Cole-Parmer™
0307645 |
1 L | 115 V | 6 |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Stir or heat your solutions simultaneously in each position.
- The units accept round-bottom flasks ranging from 100 to 1000 mL.
- Select an extraction heater/stirrer depending on the size of your flask.
- Unique vented airflow ensures the case remains ''cool-to-the-touch.''
- Robust construction permits continuous operation of the mantles as required by routine extraction tests.
- Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls.
- Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other.
- Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).
- Use the magnetic stirrer to mix sample while heating.
- Stirring speeds can be set between 50 and 1000 rpm.
- The three-position models have one stir controller for all three mantles.
- The six-position models have two stir controllers; one for each set of three mantles.
- The lower part of the unit containing the control equipment is safely separated from the upper heating elements by a well-ventilated air space.
- A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater.
- Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.
Compliance
CE
Warranty
1 Year
Specifications
CE | |
Integrated | |
Three 1/2 in. (12.7 mm) dia. support rods and 6 ft. (2 m) power cord. | |
1000 rpm | |
450°C | |
50/60 Hz |
Analog | |
Round Bottom Flasks | |
Aluminum | |
Multi-Position Stirring Heating Mantle | |
842°F |