missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Heidolph™ Tuttnauer™ Electronic Benchtop Autoclave
2540EPV and 2840EPV Electronic Autoclaves - the only gravity autoclaves that are upgradeable to pre-post vacuum by software.
Supplier: Heidolph™ Tuttnauer™ 023210754
Description
- Optimal chamber capacity for 5 extra-long trays to utilize more than 80% chamber capacity.
- Convenient and easy loading with door opening to 110°.
- Advanced documentation and traceability options utilizing T Connect software.
- Remote Wi-Fi monitoring available via smartphone or tablet.
- Internal memory can store up to 1,000 cycles.
- Transfer data to PC or Network via ethernet connection and USB outlet.
- Shorter cycle times reduce energy consumption and electricity costs.
Applications:
- Sterilization of glass, tools, wrapped tools
Order Info
Please contact Fisher Scientific customer service for installation requirements prior to purchase.
Warranty
3 Year
Specifications
Autoclavable | |
12.5 A | |
White | |
58.42 cm | |
913 oz. | |
45.72 cm | |
11 in. | |
28 cm | |
28 in. | |
50 cm | |
2840EPV | |
250°F | |
128 lb. | |
58 kg | |
Larger chamber capacity, user-friendly touchpad and control panel, 11 in. chamber, T-Connect software capability for documentation and traceability options | |
50/60 Hz | |
58 kg | |
Yes | |
1500 W | |
Non-sterile | |
5 | |
19.68 x 21.1 x 19.68 in. |
Color Touch Screen | |
CB | |
23 in. | |
2840EPV Electronic Benchtop Autoclave | |
27.2 L | |
19.68 x 21.1 in. | |
18 in. | |
Sterilization of glassware and instruments | |
19.7 in. | |
72 cm | |
Benchtop Autoclave | |
121°C | |
Digital | |
120 V | |
Drain tube, tray holder | |
Yes | |
40.6 psi, (2.8 bar) | |
120 V | |
19.7 in. | |
70 kg | |
50.04 cm |