Learn More
Thermo Scientific™ Electronic Vial Crimpers and Decrimpers
Attach or remove crimp vial seals with high sample security and a simple, one-handed push of a button by using these Electronic Vial Crimpers and Decrimpers.
$5249.17 - $5249.17
Specifications
Decapping Format | Electronic - Manual/Programmable |
---|---|
Operation | Programmable or Manual Hand-Held Operation |
Catalog Number | Mfr. No. | Description | Includes | For Use With (Equipment) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Includes | For Use With (Equipment) | Price | Quantity | |||
03-253-528
|
Thermo Scientific™
60180ECRH11KIT |
11 mm Electronic High Power Crimper Kit | Electronic High Power Tool, 12 volt DC power supply with power cord, 11 mm Crimp Head, 11 mm Decrimp Head | 11 mm aluminum, bi-metal, and steel caps |
Each for $5,249.17
|
|
|||
03-253-529
|
Thermo Scientific™
60180ECRH13KIT |
13 mm Electronic High Power Crimper Kit | Electronic High Power Tool, 12 volt DC power supply with power cord, 13 mm Crimp Head, 13 mm Decrimp Head | 13 mm aluminum, bi-metal, and steel caps |
Each for $5,249.17
|
|
|||
03-253-530
|
Thermo Scientific™
60180ECRH20KIT |
20 mm Electronic High Power Crimper Kit | Electronic High Power Tool, 12 volt DC power supply with power cord, 20 mm Crimp Head, 20 mm Decrimp Head | 20 mm aluminum, bi-metal, and steel caps |
Each for $5,249.17
|
|
|||
Description
Attach or remove crimp vial seals with high sample security with a simple, one-handed push of a button. Thermo Scientific™ Electronic Vial Crimpers and Decrimpers are available as handheld and high-power models for 8mm, 11mm, 13mm, and 20mm crimp vial caps.
The electronic crimper's message window provides all-important information at one glance, such as:
- The actual crimp power
- An error message after an incorrect crimping process
- Statistics and log of recent crimping results
- In the language of your choice (English, Chinese, Japanese, German, French, Spanish, Italian, Korean)
These Electronic Vial Crimpers also feature adjustable settings for best crimp results and a motor with extended lifetime and no particle emission.
Electronic High-Power Crimpers
- Recommended for steel caps because it provides highest crimping force independent from battery charge status
- Includes a 12-volt DC supply with power cord
- Kits include Crimp and Decrimp Heads; they are also available separately
- Can be used as a hand-held device
- Optional adjustable accessory base for added convenience
Electronic Hand-Held Crimpers and Decrimpers
- For crimping of vials with aluminum, pressure-release, and bi-metal caps
- The battery charge icon on the color screen changes to red when battery is low
- Includes a fully rechargeable lithium ion battery and a universal power supply/recharger with international plug adapters
Maximized sample security with electronic crimping tools
- Vial crimping and decrimping can be performed in most sample trays.
- The crimp head selection also includes special crimp heads for 13mm and 20mm flip-off caps; more specials are available on request.
Specifications
Electronic - Manual/Programmable | |
Programmable or Manual Hand-Held Operation |