missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Elementary Balance
Rugged, all-purpose balance will hold up through years of use. SI Metric Manufacturing Elementary Balance is an all-purpose, durable, student-proof balance which has a molded construction of high-impact styrene.
Supplier: Customer Channels Group (Ccg) 09017
Description
- Capacity: 2000g
- Readability: 1g
- Zero adjust knob and two removable 10 x 10cm plastic pans
- Includes an eight-piece mass set, with masses ranging from 1g to 50g
Specifications
4 to 10 | |
High Impact Styrene | |
Elementary School Balance |
Activity guides and 8 piece mass set of 50g,20g, 1 | |
4.4 lb., 2 kg |