missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
New Pig Elephant Absorbent Mats and Rolls
Zigzag-stitched elephant mat delivers absorbency plus walk-on durability
$266.98 - $523.41
Specifications
Color | Gray |
---|---|
Material | Polyester, Polypropylene |
Type | Elephant Absorbent Mat Roll |
For Use With (Application) | Absorbs oils, coolants, solvents and water |
Weight Capacity | Heavyweight |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Dimensions (L x W) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Dimensions (L x W) | Price | Quantity | |||
19-003-210
|
New Pig
MAT234 |
23 gal. | 87.06 L | 150 ft. x 33 in. (45.7 m x 83.82 cm) |
Each for $523.41
|
|
|||
19037982
|
New Pig
MAT256 |
11.6 gal. | 43.91 L | 75 ft. x 33 in. (22.8 m x 83.82 cm) |
Each for $266.98
|
|
|||
Description
- Designed specifically for heavy foot traffic or light wheeled traffic; put the zigzag side up to extend product life
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- Dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind
Specifications
Gray | |
Elephant Absorbent Mat Roll | |
Heavyweight | |
83.82 cm |
Polyester, Polypropylene | |
Absorbs oils, coolants, solvents and water | |
33 in. |