missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Chromolith™ Performance RP-8 C8 Reversed Phase HPLC Column, Monolith, 4.6 mm x 100 mm
Column Format: Column; Carbon Load: 11%; Pore Size: 130 Å (Mesopore Size), 2 μm (Macropore Size); Column Phase: Reversed Phase
Supplier: MilliporeSigma™ 1514680001
Description
- High throughput at high flow rates with outstanding overall column quality
- Supports the possibility of flow gradients
- Allows added column performance by column coupling
- A rigid structure for a longer lifetime
- Less matrix-sensitivity
Specifications
Column | |
100 mm | |
130 Å (Mesopore Size), 2 μm (Macropore Size) | |
1/Pk. | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
Monolith | |
>80% | |
300 m²/g | |
C8 | |
11% | |
Yes | |
Column |