missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ SemiPrep Monolithic HPLC Columns
Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems
$3839.97 - $6599.80
Specifications
| Column Format | Preparative Column |
|---|---|
| Diameter (Metric) | 10 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 2175 psi (150 bar) |
| Particle Size | Monolith |
| Catalog Number | Mfr. No. | Stationary Phase | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Stationary Phase | Price | Quantity | |||||
|
M1520150001
|
MilliporeSigma™
1520150001 |
Silica |
Each for $6,599.80
|
|
|||||
|
M1520160001
|
MilliporeSigma™
1520160001 |
C18 |
Each for $3,839.97
|
|
|||||
Description
- Optimum separation at flow rates exceeding 40mL/min
- Direct scale-up from analytical to semi-prep
- Faster sample throughput at lower operating pressure compared to semi-prep columns packed with 5μm particles
- Sharp separations, even at high sample loading
- Excellent column lifetime, thanks to rugged monolithic silica structure
- Optimized for LC/MS by a surface modification process minimizing column bleed
Specifications
| Preparative Column | |
| 100 mm | |
| Monolith | |
| 130 Å (Mesopore Size), 2 μm (Macropore Size) | |
| 1/Pk. | |
| 45°C | |
| Silica | |
| Column |
| 10 mm | |
| 2175 psi (150 bar) | |
| 2 to 7.5 | |
| >80% | |
| 300 m²/g | |
| L1 | |
| 18% |