missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Durapore™ Membrane Filters, 0.22 μm
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Supplier: MilliporeSigma™ GVWP00010
Description
Recommended when maximum recovery is important. Durapore™ PVDF Membranes: 0.22μ Pore Size provide high flow rates and throughput, low extractables, broad chemical compatibility and low protein binding. Available in diameters ranging from 13mm to 142mm.
Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.- Features & Benefits
Specifications
2L/min./cm2 | |
≥3.45 bar, air with water | |
1 roll x 10 ft. | |
PVDF | |
Non-sterile | |
>1 mL/min x cm2 | |
2 L/min/ cm2 | |
1 Roll | |
4μg/cm2 | |
Plain | |
125 μm | |
Hydrophilic | |
304 mm |
Not Autoclavable | |
White | |
Screen filter, 1 roll x 10 ft. | |
0.22 μm | |
GVWP | |
Protein purification, concentration and desalting | |
GVWP | |
75% | |
1Pack | |
85°C | |
Filter Membranes | |
304mm x 3.04m |