Learn More
MilliporeSigma™ EZ-Pak™ Membranes
Used for general microbiological analysis, EZ-Pak™ Membranes are sterile, ready-to-use membranes that eliminate contamination risk and save time.
Supplier: MilliporeSigma™ MSP000814
Includes: Cs. of 600 (4 boxes of 150 ea.)
Description
Used for general microbiological analysis. EZ-Pak™ Membranes are sterile, ready-to-use membranes that eliminate contamination risk and save time.
Press lever to uncover half of the membrane surface for easy retrieval with forceps, while the other half remains in protective packaging. Unused membranes remain safely packed in pleated band.
Membranes are individually wrapped and come in pleated band formatted cartridges of 150. Each pack includes four cartridges (600 membranes in all). Membrane catalog number, lot number, sterilization date, pore size, and sequential number from 1 to 150 for each membrane cartridge are printed on clear, protective cover.
- Mixed Cellulose Ester
- Sterile and gridded surface
- Used for general microbiological analysis
- Certified to meet standard methods for the examination of water and wastewater
Specifications
Black | |
Mixed Cellulose Ester | |
Sterile | |
600 | |
Grid | |
1.85 in. |
Forceps | |
0.45 μm | |
General Microbiological Analysis, Colony Counting in Beer, Wine and Soft Drink Analysis | |
Cs. of 600 (4 boxes of 150 ea.) | |
EZ-Pak™ Membrane | |
4.7 cm |