missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Hydrophobic 6mm Edge Membranes
For microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations
$314.05 - $314.05
Specifications
Color | White |
---|---|
Material | Mixed Cellulose Ester |
Pore Size | 0.45 μm |
For Use With (Application) | Microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations, filling machine operations, sterility testing |
Surface Type | Plain |
Catalog Number | Mfr. No. | Type | Pore Size | Sterility | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Pore Size | Sterility | Price | Quantity | |||
HAEP047SW
|
MilliporeSigma™
HAEP047SW |
Sterile pack: 10 resealable envelopes containing 10 filters and 10 pads | 0.45 μm | Sterile |
Pack of 100 Each for $314.05
|
|
|||
HAEP047AW
|
MilliporeSigma™
HAEP047AW |
Autoclave pack: 10 resealable envelopes containing 10 filters and 10 pads | 0.45 μm | Non-sterile |
Pack of 100 Each for $314.05
|
|
|||
Description
- Nonwetting edge prevents solution intrusion under holder sealing rings
- Hydrophobic edge membranes are standard MF-Type (mixed cellulose ester) filters
- 47mm diameter
Specifications
White | |
0.45 μm | |
Plain | |
4.7 cm |
Mixed Cellulose Ester | |
Microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations, filling machine operations, sterility testing | |
1.85 in. |