missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Immobilon™-PSQ PVDF Membranes
For Western blots and protein sequencing
Supplier: MilliporeSigma™ ISEQ85R
Includes: Immobilon-PSQ Membrane, PVDF, 0.2μm, 8.5cm x10m roll
Description
- Compatible stains: Coomassie brilliant blue, Amido black, India ink, Ponceau-S red, Colloidal gold, CPTS, Toluidine blue, Transillumination, Sypro™ ruby
hydrophobic, transfer, membrane, pvdf
Specifications
10 m | |
Filter code: ISEQ; I mmobilon-PSQ transfer membrane | |
Electrostatic, hydrophobic | |
1 | |
PVDF | |
10 m x 8.5 cm |
8.5 cm | |
Chemiluminescence, Chromogenic, Radioactive Detection | |
White | |
Roll | |
0.2 μm |