missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Microfil™ Funnels
Microfil™ Funnels available in different colors.
$378.00 - $631.00
Specifications
Disposable | Single-use |
---|---|
For Use With (Equipment) | EZ-Fit Filtration Manifold |
Material | Polypropylene |
Pore Size | 0.45 μm |
Sterility | Sterile |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Includes | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Includes | Price | Quantity | ||||
MZHAWG251
|
MilliporeSigma™
MZHAWG251 |
250 mL | White | EZ-Pak Membranes |
Pack of 150 Each for $609.00
|
|
||||
MZHABG251
|
MilliporeSigma™
MZHABG251 |
250 mL | Black | EZ-Pak Membranes |
Pack of 150 Each for $631.00
|
|
||||
MZHAWG101
|
MilliporeSigma™
MZHAWG101 |
100 mL | White | EZ-Pak Membranes |
Pack of 150 Each for $542.00
|
|
||||
MIHAWG100
|
MilliporeSigma™
MIHAWG100 |
100 mL | White | MCE Membranes |
Pack of 150 Each for $378.00
|
|
||||
Description
Available in different colors
- 0.22 μm pore size for specific test regulations
- 0.45 μm for general microbiological analysis
- 0.7 μm for chlorinated effluents
- 0.8 μm for yeast or molds applications
Order Info
47 mm gridded MCE membrane filters or EZ-Pak™ membrane cartridge
Specifications
Single-use | |
Polypropylene | |
Sterile |
EZ-Fit Filtration Manifold | |
0.45 μm |