missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Millivac™ Mini Pump
Compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laboratory applications
Supplier: MilliporeSigma™ XF5423050
Description
Compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laboratory applications
- A patented diaphragm design has reduced the footprint of the pump compared to conventional models
- Use Millivac Mini Pump to filter water and aqueous solutions
- No lubrication required
- Not explosion-proof
- 4mm ID tubing
- Dimensions: 22.6 x 9 x 14.1cm, L x W x H
Specifications
4.1 lb. | |
Hose connector | |
Ryton (Pump Head), EPDM (Membrane), Fluoroelastomer (Valves) | |
1.9 kg | |
50 Hz | |
14.1 cm | |
22.6 cm | |
Filtration |
1.9 kg | |
230 V 50 Hz | |
4.1 lb. | |
6 L/min. | |
5.5 in. | |
8.8 in. | |
Mini Pump | |
230 V |