missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ PureProteome™ Magnetic Stands

Rapidly and easily isolate magnetic particles

Supplier:  MilliporeSigma™ LSKMAGS15

 View more versions of this product

Catalog No. LSKMAGS15


Explore available promotions

Description

Description

PureProteome Magnetic Stand

  • Isolate magnetic particles from up to eight 1.5 or 2.0mL tubes
  • Features removable magnet bar and unique vortex interface
  • Vortex interface engages with a 3.5 in. (8.89cm) dia. flat top vortex mixer to enable thorough mixing without having to remove tubes from the stand
PureProteome Magnetic Stand, 15mL
  • For use with PureProteome Magnetic Beads in affinity purifications
  • Features a strong trapezoidally-shaped magnet for efficient capture of up to 750μL of PureProteome magnetic beads
  • Angled stand securely holds two 15mL conical tubes for easy pipetting and viewing

Purification with magnetic beads

Specifications

Specifications

2 x 15 mL Conical Tubes
1 Pack
Purification with Magnetic beads
Magnetic Stand
Videos
SDS
Documents

Documents

Promotions

Promotions