missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Enameled Magnet Wire
Use to construct electrical studies.
Supplier: Arcor Electronic Company WHO145
Description
Insulated.
For constructing or repairing:
- Chokes
- Dynamos
- Generators
- Motors
- Electronic coils
- Transformers
- Transmitters
- Tuners
- Solenoids
Order Info
Comes in 1 lb. spool (454g).
Specifications
Copper-enameled Magnet Wire | |
320 ft. | |
Copper | |
20 ga | |
0.45 kg |
Constructing or repairing chokes, dynamos, generators, motors, electronic coils, transformers, transmitters, tuners, solenoids | |
97.53 m | |
Construct electrical studies | |
1 lb. |