Learn More
DR Instruments Entomology Dissecting Kit, 22 Tools
Entomology Dissecting Kit contains a set of tools and equipment specifically designed for the dissection of insects and other arthropods.
Supplier: DR Instruments ENTM100
Alert:
California Proposition 65 WARNING: Cancer and Reproductive Harm
Description
DR Instruments' Entomology dissection kit provides entomologists and researchers with the necessary tools and equipment to carefully dissect insects and gain a better understanding of their internal structures, organs, and systems. Various entomological studies provide means for species identification, ecological research, and the investigation of issues such as pest control or disease transmission etc. DR Instruments entomology kits contains all necessary tools required for in laboratory and for field studies.
Includes:
- Micro-dissection forceps, 4.5 in.
- Micro-dissection forceps, 4.5 in. curved
- Two entomology forceps (one long point 4.5 in., one short point 4.25 in.)
- Four teasing needles (Two straight, Two curved) with plastic handles
- Iris scissors, 4.5 in.
- Scalpel handle No. 3 and scalpel blades No. 10 (10 pcs.)
- Plastic ruler, 6 in.
- Vinyl zipper case with red linen lining and a plastic flap to cover instruments
- Dimensions (L x W x H): 7 x 3 x 3/4 in.
Specifications
| Micro-dissection Forceps, Micro-dissection Forceps, 2 Entomology Forceps, 4 Teasing Needles, Iris Scissors, Scalpel Handle No. 3, 10 Scalpel Blades No. 10, Plastic Ruler, Vinyl Zipper Case | |
| Vinyl | |
| 1 Ea. |
| Entomology Dissecting Kit | |
| Insect Studies |