missing translation for 'onlineSavingsMsg'
Learn More
S'il vous plaît vous connecter à votre compte en ligne pour afficher votre prix réduits

Fisherbrand™ Entry Level Phase Contrast Upright Microscope

Entry Level Phase Contrast Upright Microscope is ideal for educational purposes or basic lab use

Numéro de catalogue. 03000006


Découvrez plus d'offres spéciales

Description

Description

OPTICAL SYSTEM

  • Finite optical system
  • Inward facing 4 position turret nosepiece with click stops
  • 10X, 20X, 40X, 100x(oil) Plan Achro PH objectives
  • 10X WF w/ 18mm FOV eyepiece

VIEWING HEAD

  • Siedentopf Binocular head with 30° incline and 360° rotation
  • Left eyepiece diopter adjustment +/-5°
  • Interpupillary adjustment distance of 54 to 75mm

FOCUSING

  • Coaxial coarse and fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.002mm divisions
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Double layer X/Y mechanical stage
  • Size: 110mm x 125mm
  • Movement Range: 35mm x 50mm

CONDENSER

  • Fixed Abbe Phase Condenser with/ filter holder
  • NA 1.25 with iris diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Convenient rubberized carrying handle
  • Power cord storage
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient 3W LED illumination
  • Dimmer control for light intensity
Spécifications

Spécifications

WF 10X/18 mm
Finite Optical System
Seidentopf Binocular, 30° inclined, 360° rotating
110/220 V
100X, 200X, 400X, 1000X
Brass, Glass, Aluminum, Plastic
Microscope
50/60 Hz
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
Finite Optical System
Plan Phase
5 years optical and mechanical, 1 year electrical from date of purchase
Videos
FDS
Documents

Documents

Offres spéciales

Offres spéciales