missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Entry Level Upright Microscope
Entry Level Upright Microscope is ideal for educational purposes or basic lab use.
$1350.20 - $2387.27
Specifications
Description | Objectives: 4X, 10X, 40X, 100x(oil) |
---|---|
Eyepiece | WF 10X/18 mm |
Frequency | 50/60 Hz |
Model | Finite Optical System |
Product Type | Microscope |
Catalog Number | Mfr. No. | Objective Types | Head Style | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Objective Types | Head Style | Price | Quantity | ||||
03000002
|
N/A | Semi Plan | Monocular |
Each for $1,350.20
|
|
||||
03000003
|
N/A | Semi Plan | Seidentopf Binocular |
Each for $2,281.24
|
|
||||
03000005
|
N/A | Plan Achromatic | Seidentopf Binocular |
Each for $2,387.27
|
|
||||
Description
OPTICAL SYSTEM
- Finite optical system
- Inward facing 4 position turret nosepiece with click stops
- 4X, 10X, 40X, 100x(oil) objectives
- 10X WF with 18 mm FOV eyepiece
VIEWING HEAD
- Viewing head with 30° incline and 360° rotation
- Optional left eyepiece diopter adjustment +/-5°
- Optional Interpupillary adjustment distance of 54 to 75 mm
FOCUSING
- Coaxial coarse and fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.002 mm divisions
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 110 mm x 125 mm
- Movement Range: 35 mm x 50 mm
CONDENSER
- Fixed Abbe Condenser w/ filter holder
- NA 1.25 with iris diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Convenient rubberized carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient 3W LED illumination
- Dimmer control for light intensity
Specifications
Objectives: 4X, 10X, 40X, 100x(oil) | |
50/60 Hz | |
Microscope | |
110/220 V | |
40X, 100X, 400X, 1000X | |
5 years optical and mechanical, 1 year electrical from date of purchase |
WF 10X/18 mm | |
Finite Optical System | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil | |
Finite Optical System | |
Brass, Glass, Aluminum, Plastic |