missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers
Certified environmentally safe thermometers replace dangerous mercury.
Supplier: H-B Instrument™ B605090200
Description
- Earth friendly, EnviroKleen™ certified thermometers
- Feature green, non-toxic, biodegradable, Enviro-Safe™ liquid against lead-free, white back glass
- Meet government, education, and industry mandates to purchase “Green” products
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Compliance
Manufactured and tested by USA quality team.
Specifications
A2LA, NIST, DAkkS/PTB | |
Partial Immersion | |
16.5 in. | |
420 mm | |
Enviro-Safe™ Liquid | |
61°C | |
-1°C to +61° C | |
±0.5°C | |
76 mm |
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. | |
Multilanguage instructions, statement of accuracy | |
420 mm | |
Glass | |
Thermometer | |
-1°C | |
Yes | |
0.1°C |