missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BINDER™ Environmental Walk-in Chambers
The walk-in-chambers offer a wide range of features and benefits to perfectly meet requirements in stability testing. Perfect test conditions are maintained in a wide range of temperature from 10 to 50°C and relative humidity of 20% to 90% RH.
$187065.26 - $220436.81
Specifications
Lighting | LED |
---|---|
Material | Galvanized Steel |
No. of Shelves | 0 |
Plug Type | US |
Relative Humidity | 20 to 90% |
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
08101257
|
BINDER™
98000001 |
WIC1-208V |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08101259
|
BINDER™
98000003 |
WIC2-208V |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
08101261
|
BINDER™
98000007 |
WIC3-208V |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Relative humidity accuracy of ± 2.5%
- Temperature accuracy of ± 1.5°C
- Duct work for proper distribution of air
- Highly insulated room panels with U value of only 0.21 W/m2K
- LED Lighting with motion detector
- High quality room elements, made in Germany
- Interior completely stainless steel
- Exterior service accessibility
- Room Elements: Galvanized sheet steel, polyester coated, white, similar to RAL 9010, interior surfaces in stainless steel,
4 in. / 100 mm PU foam U value: 0.21W/m2K - Floor: Floor overlay is chrome-nickel steel, pattern-rolled 5WL
- Surface load: 50.000 N/m2
Specifications
LED | |
0 | |
20 to 90% | |
Walk-in Chamber | |
208 V | |
60 Hz |
Galvanized Steel | |
US | |
10°C to 50°C | |
Stability testing and storage | |
11.5 |