missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Environmental Walk-in Chambers with Conditioner on Ceiling
The walk-in-chambers offer a wide range of features and benefits to perfectly meet requirements in stability testing. Perfect test conditions are maintained in a wide range of temperature from 10°C to 50°C and relative humidity of 20% to 90% RH.
$262311.24 - $305237.59
Specifications
| Chamber Material | Stainless Steel |
|---|---|
| Lighting | LED |
| Material | Galvanized Steel |
| No. of Shelves | 0 |
| Plug Type | US |
| Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Model | Price | Quantity | |||||
|
08101258
|
BINDER™
98000002 |
WIC1C-208V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
08101260
|
BINDER™
98000004 |
WIC2C-208V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
08101262
|
BINDER™
98000008 |
WIC3C-208V |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Relative humidity accuracy of ± 2.5%
- Temperature accuracy of ± 1.5°C
- Duct work for proper distribution of air
- Highly insulated room panels with U value of only 0.21 W/m2K
- LED Lighting with motion detector
- High quality room elements, made in Germany
- Interior completely stainless steel
- Exterior service accessibility
- Room Elements: Galvanized sheet steel, polyester coated, white, similar to RAL 9010, interior surfaces in stainless steel,
4 in. / 100 mm PU foam U value: 0.21W/m2K - Floor: Floor overlay is chrome-nickel steel, pattern-rolled 5WL
- Surface load: 50.000 N/m2
Specifications
| Stainless Steel | |
| Galvanized Steel | |
| US | |
| 10°C to 50°C | |
| 208 V | |
| 60 Hz |
| LED | |
| 0 | |
| 20 to 90% | |
| Walk-in Chamber | |
| 11.5 |