missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ epT.I.P.S.™ Reloads - Pipette Tips
Eppendorf epT.I.P.S.™ Reloads offer high-precision pipette tips in 'Eppendorf Quality' and 'PCR clean' purity grades. Eco-friendly, cost-effective, and designed for seamless compatibility with Eppendorf Box 2.0, they ensure accuracy and sustainability in labs.
Supplier: Eppendorf™ 022491563
Description
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
50 to 1250 μL | |
Non-sterile | |
Autoclavable | |
76 mm | |
Reliable, reproducible, high-precision pipetting for standard laboratory use | |
Refill | |
960 Tips (10 Trays x 96 Tips) | |
Green | |
Air-cushion System | |
epT.I.P.S. |
Non-filtered | |
Colorless | |
2.99 in. | |
Eppendorf Quality (Non-sterile) | |
Eppendorf Pipettes, Non-Eppendorf Pipettes | |
Extended Length, Finely Tapered, Universal | |
Pipette Tips | |
Single-use | |
Yes | |
Polypropylene |