missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Reloads - Pipette Tips
Eppendorf epT.I.P.S.™ Reloads offer high-precision pipette tips in 'Eppendorf Quality' and 'PCR clean' purity grades. Eco-friendly, cost-effective, and designed for seamless compatibility with Eppendorf Box 2.0, they ensure accuracy and sustainability in labs.
Supplier: Eppendorf™ 022491571
Description
- Reduced waste as compared with disposable racks
- The refill trays can be autoclaved up to 121 °C, in packaging and without foil, for subsequent use
- The refill system, depending on tip size, is packaged as either dual-sided or in stack form
- Available in purity grades of Eppendorf Quality and PCR clean
- Color-coded trays for simple volume and pipette identification
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
| 0.25 to 2.5 mL | |
| Non-sterile | |
| Autoclavable | |
| 11.5 cm | |
| Reliable, reproducible, high-precision pipetting for standard laboratory use | |
| Extended Length, Finely Tapered, Universal | |
| Pipette Tips | |
| Single-use | |
| Yes | |
| Polypropylene |
| Non-filtered | |
| Colorless | |
| 4.5 in. | |
| Eppendorf Quality | |
| Refill | |
| 480 Tips (10 Trays x 48 Tips) | |
| Red | |
| Air-Cushion System | |
| epT.I.P.S. |